Shop All Refrigerators
Avanti
36 in. Compact Kitchen, White
Mfr # CK3616
Zoro # G708391322
product price: $1,007.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,007.99
Free 30-Day Returns
Key Features
- Color White
- Width 24
- Overall Height 39.75
- Voltage 110V
- Construction Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # CK3616
- Zoro # G708391322
- UPC # 79841136162
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24 |
Overall Height | 39.75 |
Cord Length | 36 |
Details
Color | White |
Voltage | 110V |
Construction Material | Metal, Plastic |
Item | Compact Kitchen |
Standards | Energy Star |
Description
Solve small kitchen space problems with the 36 in. compact kitchen from Avanti. This all-in-one kitchenette with stainless steel countertop, backsplash, and sink, two-element electric coil cooking range, built-in refrigerator, and separate storage drawer and cabinet. It's perfect for the hotel room, office, bar, studio apartment, tiny home, dorms, condo, vacation home, or anywhere kitchen space is a premium.The mini-fridge features two adjustable/removable wire shelves, built-in door bins, and a reversible door. The full range temperature control and automatic defrost system ensure's your food and beverages stay fresh and cold throughout the day.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Toggle Switch (Z002664)
- ALLPOINTS Pan Grabber-Pizza Sd (181512)
- PITCO Drain Nipple (A2510101)
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- AVANTI Refrigerator, 4.3cu.ft., Black (AR4446B)
- AVANTI Avanti 8.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC836Q0WG)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- Avanti Refrigerators