Shop All Refrigerators
Avanti
3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue
Mfr # RMRS31X6BL-IS
Zoro # G408391318
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Robin's Egg Blue
- Width 19.25
- Overall Height 33.75
- Voltage 120V
- Standards Energy Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # RMRS31X6BL-IS
- Zoro # G408391318
- UPC # 79841553167
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 19.25 |
Overall Height | 33.75 |
Cord Length | 17.75 |
Details
Color | Robin's Egg Blue |
Voltage | 120V |
Standards | Energy Star |
Item | Compact Refrigerator |
Construction Material | Metal, Plastic |
Description
Retro-designed compact fridge offers a cool, colorful, and sophisticated look for any setting.The 3.1 cu. ft. refrigerator is an ideal fit for your home, dorm, or office, saving space while keeping your favorite foods and beverages within reach. Manual defrost with drip tray keeps your food items fresh and cold while ENERGY STAR Certification saves you energy and cost.Built-in door shelves simplify food storage, accommodating 2-liter bottles and assorted condiments. Two adjustable, removable glass shelves allow for easy cleaning and viewing of your food items at-a-glance, and mechanical temperature control allows for easy selection of the unit's correct settings with the turn of a dial. This chicly designed compact fridge complements any setting.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT WESTERN Floss Sugar Blue Raspberry 3.25lbs, PK6 (16005)
- GILES Porcelain Socket (25355)
- VOLLRATH Pan, Half-Size, 4.3 Qt (30222)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMX45B3S)
- AVANTI Avanti 3.2 cu. ft. Compact Refrigerator, Black (AR321BB)
- AVANTI Avanti 60 Can Beverage Center, Black (ARBC17T2PG)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR4456SS)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- AVANTI 163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel (WCD165DZ3S)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- Avanti Refrigerators