Shop All Washers and Dryers
Avanti
2.2 cu. ft. Front Load Washer, White
Mfr # FLW22V0W
Zoro # G408391271
product price: $681.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Color White
- Width 23
- Height 33.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # FLW22V0W
- Zoro # G408391271
- UPC # 79841212200
- Country of Origin Turkey
- Category Washers and Dryers
Dimensions
Width | 23 |
Height | 33.25 |
Details
Item | Front-Load Washing Machine |
Color | White |
Voltage | 120V |
Description
Small laundry spaces are no problem with the compact, 2.2 cubic feet, front loading washer from Avanti. This is the perfect sized washing machine for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home or anywhere you need a small washer. The front load washer features 15 automatic cycles, five water temperature settings and five spin speed settings to fit your laundry needs. A stainless steel tub, electronic controls with LED display, see-through door and automatic load size selection make this washer an ideal choice for your home. Designed for freestanding use, you can also pair it with the front loading compact dryer FL40V0W and stack them with the Avanti Laundry Stacking Kit SK1V0W to save even more space in your laundry room.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawstring Polyester Laundry Bag White (GP245165)
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 1 Gallon (NO-128-04)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- METHOD HAND WASH RFL VTVR 34OZ (10787)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- JONES STEPHENS Washing Machine Hose, 4ft, Straight Female (J04004)
- BLACK & DECKER 2.7 Cu. Ft. Washer + Dryer Combo (BCW27MW)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Gas, 27" W (GAS DRYER STAND ALONE)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- JONES STEPHENS Washing Machine Pan, 29"x31", Sd Mnt Drn (J04250)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- Avanti Washers and Dryers