Shop All Dishwashers
Avanti
18 in. Built In Dishwasher, Stainless Steel
Mfr # DWF18V3S
Zoro # G508391317
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 32.25
- Voltage 110V
- Standards Energy Star
- Overall Length (In.) 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # DWF18V3S
- Zoro # G508391317
- UPC # 79841213184
- Country of Origin Turkey
- Category Dishwashers
Dimensions
Width | 32.25 |
Overall Length (In.) | 17.75 |
Height | 24.25 |
Details
Item | Built-In Dishwasher |
Color | Stainless Steel |
Voltage | 110V |
Standards | Energy Star |
Caster Material | Metal, Plastic |
Description
Lighten workloads with this 18 in. dishwasher from Avanti. The perfect dishwasher for the office, studio apartment, basement, tiny home, rental room, condo, vacation home, or anywhere you need a small dishwasher.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Hinge Kit - Left (C31158)
- ACCUREX Control, Vg, Remote Dial W Min/Max (385803)
- KNG Lg Childs Black Chef Coat (2136BLKKL)
- CRYSTAL LIGHT Sunrise Orange Juice, 0.16 oz., Ready to Drink, Sunrise Orange, 30 PK (00504)
- AVANTI Avanti Built-In DishWasher, Stainless Steel (DWF24V3S)
- AVANTI Avanti 18" Built In Dishwasher, Stainless Steel (DWT18V3S)
- AVANTI Avanti 24" Built In Dishwasher, White (DWF24V0W)
- AVANTI 18 in. Built In Dishwasher, White (DWF18V0W)
- EDGESTAR 22" Wide 6 Place Setting Countertop Dishwasher, Silver (DWP62SV)
- ELECTROLUX Door Gasket Replacement (242193203)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802BL)
- Avanti Dishwashers