Shop All Toasters
This Product is Discontinued
Avanti
17" Black Toaster Oven (Discontinued)
Mfr # POW61B
Zoro # G7465033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 110
- Watts 1,400 W
- Type Counter
- Color Black
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17" |
Depth | 13-1/2" |
Overall Depth | 13 in |
Overall Width (In.) | 16 1/2 in |
Overall Height | 10 in |
Overall Width | 16 1/2 in |
Overall Length (In.) | 13 in |
Overall Height (In.) | 10 in |
Cooking Chamber Size H x W x D | 10 in x 14 1/2 in x 11 in |
Details
Item | Toaster Oven |
Voltage | 110 |
Watts | 1,400 W |
Type | Counter |
Color | Black |
Material | Stainless Steel |
Includes | Broiling Rack Insert, Removable Drip Tray |
Phase | 1 |
Holding Capacity | 4 Slice |
Product Type | Toaster Oven |
Wattage | 1,400 W |
Description
Toaster Oven, Overall Height 10 in, Overall Width 16 1/2 in, Overall Depth 13 in, Wattage 1,400 W, Product Type Toaster Oven, Voltage 110, Includes Broiling Rack Insert, Removable Drip Tray, Material Stainless Steel, Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.