Shop All Refrigerators
Avanti
163 Bottle DESIGNER Series Dual-Zone Wine Cooler, Stainless Steel
Mfr # WCD165DZ3S
Zoro # G908391290
product price: $2,569.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,569.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 23.5
- Overall Height 71.25
- Voltage 120V
- Cord Length 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # WCD165DZ3S
- Zoro # G908391290
- UPC # 79841251650
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 23.5 |
Overall Height | 71.25 |
Cord Length | 28.5 |
Details
Color | Stainless Steel |
Voltage | 120V |
Item | Wine Cooler |
Construction Material | Stainless Steel, Glass |
Description
Keep wine perfectly chilled in this large 163-bottle capacity, dual-zone wine fridge from Avanti. This wine cooler is ideal for the office, man cave, she-shed, bar, basement or anywhere you want to beautifully store your wine collection. With two cooling zones, you can store your whites and reds each at the ideal temperature. Easily view your wine choices through the glass door. This spacious wine chiller features LED interior display lighting with an ON/OFF switch for each zone, and a built-in fan with charcoal filter to absorb odors. The double-pane tempered glass door is reversible and the interior features pull-out wooden shelves for easy access to your bottles. Select the right settings at the touch of a button and monitor the temperature DegC/DegF with the temperature monitor display. Enjoy a glass of chilled wine any time with this stainless steel wine cooler.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR COMMERCIAL Hinge Kit Left Hand (12188111)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- SCOTSMAN Prefilter Replacement (SC10RC)
- HATCO Toggle Switch 1/2 Spst (R02.19.016.00)
- AVANTI Refrigerator, 3.3 cu.ft., Black (RM3421B)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- AVANTI Avanti 8.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC836Q0WG)
- AVANTI Avanti 3.2 cu. ft. Compact Refrigerator, Black (AR321BB)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- NUTRICHEF 24Bottles Compressor Wine Cooler Ss Door (PKCWC24)
- Avanti Refrigerators