Shop All Ice Makers
Avanti
15 in. Built-in or Freestanding Ice Maker, Stainless Steel
Mfr # IME49U3S-IS
Zoro # G708391292
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Ice Machines 120V
- Height 33
- Width 14.5
- Color Stainless Steel
- Cord Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # IME49U3S-IS
- Zoro # G708391292
- UPC # 79841204915
- Country of Origin China
- Category Ice Makers
Dimensions
Height | 33 |
Width | 14.5 |
Cord Length | 25 |
Details
Item - Ice Machines | Built-In Ice Maker |
Voltage - Ice Machines | 120V |
Color | Stainless Steel |
Description
Enjoy ice-cold drinks any time with this home ice maker. The Avanti Elite Built-in or Freestanding Ice Maker makes up to 49 pounds of ice a day. The large capacity storage can hold up to 25 pounds of ice, making it perfect for the office, dorm, man cave, she shed, bar or anywhere you need extra ice. The easy-to-use electronic control panel includes an ON/OFF switch and an add water indicator. The self-cleaning function ensures clean and fresh-tasting ice every time. Includes an ice scooper to easily transfer the square-shaped clear ice cubes into a cup, glass or container. This stainless steel ice machine features a sleek design that will complement any space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOKIES UNITED Cookies United Chocolate Drizzle Macaroon Cookie 5.75lbs (00050)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- AVANTI Outdoor Built-In 15 in. Ice Maker, Stainless Steel (OIM1550U3S)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- SCOTSMAN Ice Maker, Flake Cube, 500 lb per Day (FS0522A-1)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- Avanti Ice Makers