Shop All Microwaves
Avanti
1.5 cu. ft. Microwave Oven, Digital, Stainless Steel
Mfr # MT150V3S
Zoro # G008391275
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Stainless Steel
- Outside Width 21.25
- Outside Height 13
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # MT150V3S
- Zoro # G008391275
- UPC # 79841213153
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.25 |
Outside Height | 13 |
Details
Appliance Color | Stainless Steel |
Voltage | 120V |
Item | Microwave Oven |
Description
Save counter space with this compact, 1.5 cubic foot, microwave oven from Avanti. The perfect countertop microwave for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home, or anywhere you need to cook food fast.This small microwave features 1000 Watts of cooking power, an electronic control panel, 9 pre-programmed cooking settings popcorn, baked potato, pizza, beverage, frozen dinner, reheat, fresh vegetable, frozen vegetable, soup, and a removable glass turntable all in its compact footprint that fits perfectly on the countertop.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSSELL Guard, Fan (6-7/8") For - Part# 205932000 (205932000)
- ARCTIC AIR Commercial Toggle Switch (65285)
- HENNY PENNY Switch, On/Off Black Rocker (31561)
- TGI FRIDAYS TGI Friday's Jalapeno Cheddar Potato Skins 3 oz. Bag, PK6 (30641)
- AVANTI Countertop Microwave, 0.7 cu-ft Capacity, 700 W, Stainless Steel Front/Handle, Black Cabinet (MO7103SST)
- AVANTI 0.7 cu. ft. Microwave Oven, Digital, White (MT7V0W)
- AVANTI Avanti 1.3 cu. ft. OTR Microwave Oven, Stainless Steel (MOTR13D3S)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, White (MT09V0W)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, Black (MT09V1B)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- Avanti Microwaves