Shop All Microwaves
Avanti
1.1 cu. ft. Microwave Oven, Digital, White
Mfr # MT115V0W
Zoro # G808391307
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color White
- Outside Width 15.3
- Outside Height 12
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # MT115V0W
- Zoro # G808391307
- UPC # 79841211500
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 15.3 |
Outside Height | 12 |
Details
Appliance Color | White |
Voltage | 120V |
Item | Microwave Oven |
Description
Save counter space with this 1.1 cubic foot microwave oven from Avanti. Its compact size makes it the perfect countertop microwave oven for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home or anywhere you need to cook food fast. This small microwave features 1000 watts of cooking power and 10 power levels for heating and defrosting. Easily cook your favorites with the touch of a button with six one-touch, pre-set cooking modes for potatoes, popcorn, pizza and more. A turntable with a glass tray helps ensure your food cooks evenly. Maximize your counter space with this compact microwave oven.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Contactor 230 V 30 Amp For - Part# 9101002-06 (9101002-06)
- SCOTSMAN Water Valve Repair Kit, Scotsman Ice (12-2912-01)
- WHIRLPOOL Four Wire 30-Amp Dryer Power Cord, 4 Ft (PT400L)
- SMUCKERS Grape Jam, 0.5 oz, 200 Ct, PK200 (5150008202)
- AVANTI 0.8 cu. Ft. Microwave Oven, Deluxe Digital, Black (MT81K1BH)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, White (MT09V0W)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- MADE-TO-ORDER Microwave Cart (MA732240)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MS6)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- ALMO 1.5 cu. ft. NeoChef Stainless Steel Countertop Microwave Oven (LMC1575ST)
- Avanti Microwaves