Shop All Circular Saw Blades
Avanti
10", 60-Teeth Circular Saw Blade
Mfr # P1060X
Zoro # G7111347
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 0
- Plate Thickness 0.071 in
- Primary Saw Application Wood
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Application For Wood Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avanti
- MFR # P1060X
- Zoro # G7111347
- UPC # 089250328515
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20577850R)
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- REMGRIT 3" Circular Saw Blade (GC302)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- Avanti Circular Saw Blades