Shop All Circular Saw Blades
Avanti
10", 40-Teeth Circular Saw Blade
Mfr # P1040X
Zoro # G7111231
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 4"
- Application For Wood Cutting
- Tip Material Carbide Tipped
- Hook Angle 10 Degrees
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # P1040X
- Zoro # G7111231
- UPC # 089250328270
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-3)
- QUALTECH Pipe Tap, Straight, Series DWT, Imperial, 1418 Size, NPS Thread Standard, 4 Flutes, Right Hand Cu (DWT64117)
- MAKITA 5" Random Orbit Sander (BO5030)
- AVANTI 10", 60-Teeth Circular Saw Blade (P1060X)
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- MILWAUKEE TOOL 7-1/4" PCD/Fiber Cement Circular Saw Blade (48-40-7000)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- Avanti Power Saw Blades