Shop All Microwaves
Avanti
0.7 cu. ft. Microwave Oven, Mechanical, Black
Mfr # MM07V1B
Zoro # G708391308
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Black
- Outside Width 13.5
- Outside Height 10.25
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avanti
- MFR # MM07V1B
- Zoro # G708391308
- UPC # 79841210718
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 13.5 |
Outside Height | 10.25 |
Details
Appliance Color | Black |
Voltage | 120V |
Item | Microwave Oven |
Description
Save counter space with this 0.7 cubic foot microwave oven from Avanti. Its compact size makes it the perfect countertop microwave for the dorm, man cave, office, studio apartment, RV, tiny home, rental room, condo, vacation home or anywhere you need to cook food fast. This easy-to-use microwave features 700 watts of cooking power. Easy-to-use mechanical dials allow you to set the timer from one to 30 minutes and choose from five power levels low, med-low, medium, med-high, high. This microwave also has a defrost setting, a removable glass turntable and a push-button door release. Maximize your counter space with this small microwave oven.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Infinite Switch M-Series (2E-Z21561)
- IMPERIAL COOKING EQUIPMENT Valve 1/2 Mpt X 1/2 Mpt (1620)
- RITZ Ritz Peanut Butter Ritz Bits Snack 3 oz. Bag, PK12 (00678)
- BLODGETT Cool Down Switch7/8 X 1-1/2 Dpdt For - Part# Bl6502 (BL6502)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, White (MT09V0W)
- AVANTI Countertop Microwave, 0.7 cu-ft Capacity, 700 W, Stainless Steel Front/Handle, Black Cabinet (MO7103SST)
- AVANTI Avanti 1.3 cu. ft. OTR Microwave Oven, Stainless Steel (MOTR13D3S)
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, Black (MT09V1B)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- AVANTI 0.7 cu. ft. Microwave Oven, Digital, White (MT7V0W)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- Avanti Microwaves