Avantco

WB19L 5 Gallon 128 Cup 19 Liter Water Boiler - 120V 1500W


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For easy hot beverage service this Avantco water boiler has a stainless steel tank that heats and holds up to 19 liters or 5 gallons of hot water with a variable temperature control between 120 and 212 degrees Fahrenheit. It features a doublewall stainless steel body with a 2way nondrip spigot and can boil water in 63 minutes. Ideal for catering events hotels offices churches and schools this Avantco water boiler is an ideal addition to a complete beverage service at smaller venues. Please note that a 120V connection is required for operation. Effortless MessFree Use : This hot water boiler features a doublewall stainless steel body with a 2way nondrip spigot to effortlessly offer hot water on demand while minimizing spills. To save time and effort the dispenser holds up to 19 liters or 5 gallons of hot water so it does not have to be refilled as often. Plus its heating and keepwarm light will also help you monitor temperatures with ease. Increased Safety : The boiler's cooltouch handle and convenient locking system ensure safe use and comfortable transport making it an excellent addition to catering operations. In addition its boildry protection fuse offers added safety. This Avantco water boiler is perfect for any catering event hotel or office!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.