No Product Image Available
Avantco

UDD-60-HC-S 2 Four Tap Kegerator Beer Dispenser - Stainless Steel 2 1/2 Keg Capacity


product price: $4,064.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This unit features 2 four tap towers with a 10 1/4in faucet height that allows you to easily fill pint glasses and pitchers with local microbrews international macrobrews and everything in between. Convenient Storage : It holds 3 1/2 kegs so you can stock up on one brew or offer customers a selection to choose from and it even comes with 4 shelves for optional bottle or can storage while concealing the product behind 3 solid doors. EnergyEfficient Refrigerant : This unit has a 3/7 hp refrigeration system that circulates R290 hydrocarbon refrigerant. R290 refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3. A 115V electrical connection is required for operation. Durable and Easy to Clean : This commercial kegerator features a sleek stainless steel finish and a 1 1/2in thick stainless steel top that is both durable and extremely simple to clean while a builtin drip tray further expedites endofday cleaning. Included Couplers : Unlike many competitive beer dispensers this model ships with 8 couplers so that you can tap kegs right out of the box! SelfClosing Doors : The doors themselves are not only selfclosing to prevent potential energy loss but also lock to prevent theft during off hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.