No Product Image Available
Avantco

UDD-60-HC 2 Four Tap Shallow Depth Kegerator Beer Dispenser - Black 2 1/2 Keg Capacity


product price: $3,744.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Your customers want draft beer and you want convenience. To serve both this beer dispenser is designed to simplify the tapping process with its 2 four tap towers and eight couplers. Plus it's built to withstand heavy use featuring a stainless steel interior that won't become damaged after an accidental spill or leak. 2 Four Tap Towers : This unit features 2 four tap towers with a 10 1/4in faucet height that allows you to easily fill pint glasses and pitchers with local microbrews international macrobrews and everything in between. Standard four tap towers allow you to tap multiple kegs offering more variety to your customer without the need for extra equipment. Convenient Storage : It holds 2 1/2 kegs so you can stock up on one brew or offer customers a selection to choose from and it even comes with 2 shelves for optional bottle or can storage while concealing the product behind 2 solid doors. The doors themselves are not only selfclosing to prevent potential energy loss but also lock to prevent theft during off hours. EnergyEfficient Refrigerant : This unit has a 3/7 hp refrigeration system that circulates R290 hydrocarbon refrigerant. R290 refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. A 115V electrical connection is required for operation. Durable and Easy to Clean : This commercial kegerator features a durable black coated steel exterior and a 304 type stainless steel interior that is both durable and easy to clean while a builtin drip tray further expedites endofday cleaning. StayOpen SelfClosing Doors : This dispenser's stayopen and selfclosing doors help your employees easily load product without the door closing on them but also helps make sure the door closes properly when quickly reaching into the unit without fully opening it. Couplers Included : Avantco brand beer dispensers come with more startup equipment than other brands including eight inDin system couplers. inDin system American Sankey is the most common system used in the U.S. For your convenience this unit also ships with a keg mat. Digital Display and LED Lights : Thanks to the easytoread digital temperature control and display you can quickly check the interior temperature of the cabinet. In addition to that LED lights illuminate the interior of the dispenser so that you have plenty of light when installing your kegs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.