No Product Image Available
Avantco

UDD-1-HC Single Tap Kegerator Beer Dispenser - Black 1 1/2 Keg Capacity


product price: $2,050.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you operate a pub banquet hall catering service or facilitate other special events this Avantco UDD1HC beer dispenser is an excellent way to offer crisp refreshing draft beer to your guests without investing in a complex builtin tap system! This unit accommodates 1 1/2 keg and even includes a coupler to help get you started. Single Tap Tower : This unit features a single tap tower with a 10 1/4in faucet height that allows you to easily fill pint glasses and pitchers with local microbrews international macrobrews and everything in between. Included Coupler : Avantco brand beer dispensers provide more startup equipment than other brands including a inDin system coupler. inDin system American Sankey is the most common system used in the U.S. For your convenience this unit also ships with a keg mat. Rugged Design : This commercial kegerator / beer dispenser features a black finish and a 1 1/2in thick stainless steel top that is both durable and extremely simple to clean. EnergyEfficient : This beer dispenser ensures optimal performance by operating with a 1/4 hp refrigeration system that circulates R290 hydrocarbon refrigerant to maintain temperatures from 33 to 40 degrees Fahrenheit. R290 refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an energyefficient choice for your business. 4in Locking Casters : Four 4in casters ensure easy transportation from event to event. Two of the casters have brakes for when you'd like the unit to remain stationary. Drip Tray : A builtin stainless steel drip tray can collects drips and spills throughout the day and can be easily removed to expedite endofday cleaning! StayOpen SelfClosing Door : This dispenser's compact construction holds a 1/2 keg of beer that is concealed behind a stayopen and selfclosing door. This not only helps your employees easily load product without the door closing on them but also helps make sure the door closes properly when quickly reaching into the unit without fully opening it. The tight seal prevents potential energy loss and also locks to prevent theft during off hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.