No Product Image Available
Avantco

Stainless Steel Kegerator / Beer Dispenser with 2 Quadruple Tap Towers - 4 1/2 Keg Capacity


product price: $5,382.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you operate a pub banquet hall catering service or facilitate other special events a reliable beer dispenser takes beverage service up a notch! This model boasts two quadruple tap towers and holds up to 4 1/2 kegs in the lower cabinet. A stainless steel construction fortifies the unit for use in commercial applications and couplers hoses and double tap towers are all included to help get the dispenser up and running right away! Two Quadruple Tap Towers : This unit features 2 quadruple tap towers with a 11in faucet height that allows you to easily fill pint glasses and pitchers with local microbrews international macrobrews and everything in between. Each tower is made from stainless steel with a polished chrome finish and is aircooled to keep all your beers chilled to perfection. 4 Keg Capacity : The dispenser cabinet holds 4 1/2 kegs so you can stock up on one brew or offer customers a selection to choose from and it even comes with 2 shelves for optional bottle or can storage. The doors themselves are not only selfclosing to prevent potential energy loss but also lock to prevent theft during off hours. Includes Couplers : Unlike many competitive beer dispensers this model ships with 8 inDin system couplers so that you can tap kegs right out of the box! Built into each coupler an integrated pressure relief valve provides you with added safety and peace of mind by ensuring the gas flow is cut off if the pressure gets too high. Great Versatility : Each tower comes with 4 hoses to get the beer flowing right away. As an added bonus 2 double tap towers are also included which allow you to switch the tower configuration as your needs change! EnergyEfficient Refrigeration System : It has a 1/2 hp refrigeration system that circulates R290 hydrocarbon refrigerant. R290 refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an energyefficient choice for your business. A 115V electrical connection is required for operation. CommercialGrade Construction : This commercial kegerator features a sleek stainless steel finish and a 1 1/2in thick stainless steel top that is both durable and extremely simple to clean while a builtin drip tray further expedites endofday cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.