Avantco

SS-PT-48M-HC 48in 2 Door Mega Top Stainless Steel Refrigerated Sandwich Prep Table


product price: $3,352.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether used in a university sub shop or hospital this unit is sure to help streamline the sandwich prep process with its convenient features and capacity. It boasts a large mega top to hold a variety of ingredients as well as a lower refrigerated cabinet to store backup ingredients condiments and other cold product. Plus since the unit uses R290 refrigerant for operation it's a responsible energyefficient option for any business! Top with Pan Liner : This unit's top accommodates up to 18 1/6 size food pans up to 6in deep sold separately. These are great for holding common sandwich or salad toppings from eggs and cheese to green pepper or ham. A liner catches any ingredients that may fall between the pans preventing them from falling within the cabinet and making cleanup a breeze! Divider bars are also included for ultimate convenience. Insulated Lid : A stainless steel insulated lid encloses the top to maintain proper food safe temperatures. It features a liftup design for fast and easy use. 3/4in Thick Cutting Board : An industrybest 3/4in thick cutting board which is 8in deep is mounted to the table surface providing a place for slicing ingredients and assembling orders. It can even be removed for easy cleaning or swapped out with another board of your choosing. Casters Included : Four heavyduty 4in casters 2 locking are also included providing the unit with convenient mobility making cleaning and servicing a breeze! Just roll the unit away from the wall. Refrigerated Storage Space : Beneath the workspace is additional storage space. Because it's refrigerated the space is great for storing backup ingredients such as deli meat and cheese as well as less common toppings. 2 epoxycoated shelves are included and can each accommodate up to 90 lb. of weight helping to organize your assorted supplies.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.