Shop All Work & Cutting Station Tables
Avantco
SS-PT-48-HC 46 3/4in 2 Door Stainless Steel Refrigerated Sandwich Prep Table
Mfr # 178SSPT48HC
Zoro # G310826908
product price: $3,198.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$3,198.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 178SSPT48HC
- Zoro # G310826908
- Country of Origin Unknown
- Category Work & Cutting Station Tables
Description
Whether used in a university sub shop or hospital this unit is sure to help streamline the sandwich prep process with its convenient features and capacity. It boasts a large top to hold a variety of ingredients as well as a lower refrigerated cabinet to store backup ingredients condiments and other cold product. Plus since the unit uses R290 refrigerant for operation it's a responsible energyefficient option for any business! Top with Pan Liner : This unit's top accommodates up to 12 1/6 size food pans up to 6in deep sold separately. These are great for holding common sandwich or salad toppings from eggs and cheese to green pepper or ham. A liner catches any ingredients that may fall between the pans preventing them from falling within the cabinet and making cleanup a breeze! Divider bars are also included for ultimate convenience. Refrigerated Storage Space : Beneath the workspace is additional storage space. Because it's refrigerated the space is great for storing backup ingredients such as deli meat and cheese as well as less common toppings. 2 epoxycoated shelves are included and can each accommodate up to 90 lb. of weight helping to organize your assorted supplies. Insulated Lid : A stainless steel insulated lid encloses the top to maintain proper food safe temperatures. It features a liftup design for fast and easy use. Cutting Board : An industrybest 3/4in thick cutting board which is 11 1/2in deep is mounted to the table surface providing a place for slicing ingredients and assembling orders. It can even be removed for easy cleaning or swapped out with another board of your choosing. Casters Included : Four heavyduty 4in casters 2 locking; raises the unit 5in are also included providing the unit with convenient mobility making cleaning and servicing a breeze! Just roll the unit away from the wall. EnergyEfficient Refrigerant : High quality performance is made possible by the unit's 1/2 hp refrigeration system which maintains temperatures between 33 and 40 degrees Fahrenheit. It does this by circulating R290 refrigerant. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. SS Construction : The construction of this unit is designed with commercial use in mind. It features a 430 type stainless steel exterior and 304 type stainless steel interior which are fortified with foamedinplace polyurethane insulation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold NRC621156PW Plastic Refrigerator Access & Vent Door with Radius Corner; Polar White (NRC621156PW)
- HENRY AND HENRY Henry And Henry Bavarian Creme Filling, 38lbs (10192498)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- HICKORY INDUSTRIES Valve, Gas Solenoid -1/2" 120V (729)
- STEELTON 30in x 36in 18-Gauge Stainless Steel Equipment Stand with Undershelf and Galvanized Legs (522SG3036)
- CHOICE 57-Piece Deluxe Butane Made-to-Order Omelet / Pasta Station Kit (424OMSTBDXKT)
- AMGOOD 24x15 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2415-2SH)
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- AMGOOD 12in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1230)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- FLASH FURNITURE 72 x 30 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-3072-GG)
- Avantco Work & Cutting Station Tables