Avantco

SS-PT-48-HC 46 3/4in 2 Door Stainless Steel ADA Height Refrigerated Sandwich Prep Table


product price: $3,489.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether used in a university sub shop or hospital the unit is sure to help streamline the sandwich prep process with its convenient features and capacity. It's designed with commercial use in mind so it's sure to be an asset to your busy restaurant. Versatile Storage Options : This table's top accommodates up to 12 1/6 size food pans up to 6in deep sold separately. These are great for holding common sandwich or salad toppings from eggs and cheese to green pepper or ham. Plus a liftup lid encloses the top to maintain proper food safe temperatures. FullLength Cutting Board : A fulllength cutting board which is 11 1/2in deep is mounted to the table surface providing a place for slicing ingredients and assembling orders. Ample Storage Space : Additional refrigerated storage space is great for storing backup ingredients such as deli meat and cheese or specialty toppings. EpoxyCoated Shelves : Two epoxycoated shelves can each accommodate up to 90 lb. of weight helping to organize your assorted supplies. Cutting Edge EnergyEfficient Refrigeration : This unit's 1/2 hp refrigeration system maintains temperatures between 33 and 40 degrees Fahrenheit by circulating R290 refrigerant. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentally responsible choice for your business. Durable Practical Design : This unit features a 430 type stainless steel exterior and 304 type stainless steel interior which are fortified with foamedinplace polyurethane insulation. The insulation also helps to promote proper temperature retention. 2 1/2in casters make moving simple for easy cleaning and bring the unit to an ADAcompliant working height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.