Shop All Work & Cutting Station Tables
Avantco
SS-PT-27M-HC 27in 1 Door Mega Top Stainless Steel Refrigerated Sandwich Prep Table
Mfr # 178SSPT27MHC
Zoro # G110826849
product price: $2,736.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,736.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 178SSPT27MHC
- Zoro # G110826849
- Country of Origin Unknown
- Category Work & Cutting Station Tables
Description
Whether used in a university sub shop or hospital this unit is sure to help streamline the sandwich prep process with its convenient features and capacity. It boasts a large mega top to hold a variety of ingredients as well as a lower refrigerated cabinet to store backup ingredients condiments and other cold product. Plus since the unit uses R290 refrigerant for operation it's a responsible energyefficient option for any business! Top with Pan Liner : This unit's top accommodates up to 9 1/6 size food pans up to 6in deep sold separately. These are great for holding common sandwich or salad toppings from eggs and cheese to green pepper or ham. A liner catches any ingredients that may fall between the pans preventing them from falling within the cabinet and making cleanup a breeze! Divider bars are also included for ultimate convenience. Insulated Lid : A stainless steel insulated lid encloses the top to maintain proper food safe temperatures. It features a liftup design for fast and easy use. 3/4in Thick Cutting Board : An industrybest 3/4in thick cutting board which is 8in deep is mounted to the table surface providing a reliable place for slicing ingredients and assembling orders. It can even be removed for easy cleaning or swapped out with another board of your choosing. Casters Included : Four heavyduty 4in casters 2 locking are also included providing the unit with convenient mobility making cleaning and servicing a breeze! Just roll the unit away from the wall. Refrigerated Storage Space : Beneath the workspace is additional storage space. Because it's refrigerated the space is great for storing backup ingredients such as deli meat and cheese as well as less common toppings. Interior Shelf : An epoxycoated shelf is included and can accommodate up to 90 lb. of weight helping to organize your assorted supplies. Reversible Hinges Available : You can even use a reversible hinges kit sold separately to convert the hinges to the left side of the unit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUZIANNE Luzianne Unsweetened Tea 64 oz., PK6 (47900-82840)
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- ALLPOINTS Porcelain Connector (100) For 2 #14 Ga Wires Pk (851038)
- HOBART Porcelain Socket (718190)
- ALLPOINTS Worktable , 48X30, 18 Ga S/S Top (2801781)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Kitchen Island In Classic Cherry Finish (KF30002BCH)
- MODERN MARKETING Crosley Furniture Cambridge Solid Granite Top Kitchen Island In White Finish (KF30003DWH)
- PRAIRIE VIEW INDUSTRIES 3 Piece Poly Top Aluminum I-Frame Tables- 34 to 35.5 x 30 x 60 in. (AIFT303460-PT)
- Avantco Work & Cutting Station Tables