Avantco

SS-CFT-60-HC 60in Stainless Steel Refrigerated Salad Bar / Cold Food Table


product price: $5,646.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This refrigerated salad bar is a sleek addition to any buffet cafeteria or other frontofhouse area. This unit features ample space for your establishment to display food pans filled with popular chilled salad and sandwich toppings from eggs and cheese to green pepper or ham! CommercialGrade Construction : The construction of this unit is designed with commercial use in mind. It features a 430 type stainless steel exterior and 304 type stainless steel interior which are fortified with foamedinplace polyurethane insulation. The insulation also helps to promote proper temperature retention. Accommodating Design : This refrigerated salad bar can accommodate up to 12 1/3 size or 24 1/6 size 8in deep sold separately. Ample Storage : This unit includes 2 27 3/8in x 17 1/8in plasticcoated steel shelves with a weight capacity of 90 lb. each. HighQuality Performance : Highquality performance is made possible by the unit's 1/2 hp refrigeration system which maintains temperatures between 33 and 40 degrees Fahrenheit. It does this by circulating R290 refrigerant. For operation this table requires a 115V electrical connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.