Avantco

RG1830NS 30 Hot Dog Roller Grill with 11 Non-Stick Rollers - 120V 910W


product price: $597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing 910W of heating power this hot dog roller grill allows you to meet the needs of hungry customers who are looking for a quick fresh snack on the go. As an added benefit this roller can be used for other items like breakfast sausages and egg rolls allowing you to further expand your hot food menu with a single piece of equipment! NonStick EasytoClean Rollers : Featuring 11 nonstick rollers this roller grill can hold up to 30 sizzling hot dogs at a time! They continually rotate to make sure that your foods are evenly cooked from all sides. The nonstick coating improves the durability of the rollers and also makes it that much easier to clean your roller grill! Nonstick seals prevent grease from entering the base and coming into contact with the motor and drive chain. HeavyDuty Motor : The hightorque motor in this unit is durable and ensures the unit provides reliable performance. The motor is longlasting as its build reduces the amount of maintenance necessary saving you time and money. Adjustable Temperature Knobs : Two temperature control knobs let you adjust the front and rear rollers independently making it energy efficient and power saving. Durable Construction : Made from heavyduty stainless steel this unit is strong and easy to clean. Plus it can withstand frequent use. NonSkid Feet : Four nonskid rubber feet keep it level and steady during use. They also prevent this unit from scratching or marking your countertop. Drip Tray Included : During operation the tray catches grease or crumbs from cooking and holding. At the end of the day the tray is easy to remove for cleaning. Compact Size : While some roller grills can be large and bulky this model has a footprint of only 22 7/8in x 18 1/4in. Since this grill is smaller and more compact you can use it on countertops where you have limited space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.