Avantco

Ice CGF-900 Countertop Mount Glass Froster / Chiller with Suction Feet


product price: $895.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Properly chill and frost glasses with this Avantco Ice glass froster / chiller. This glass froster is the perfect way to cool your glass before service or put a delicate layer of frost on your craft beer glasses. By frosting beer glasses you can keep your craft beers cool and fresh tasting! A frosted glass doesn't taint or alter the flavor of drinks or water down beverages like ice.This glass froster chills glass in just 6 seconds perfect to instantly chill glass in bars and restaurants for your guests. To chill glass simply press down on the foster head to dispense a powerful jet of CO2. This unit requires a liquid CO2 tank with siphon tube sold separately to operate.To add a flare of style to your service station this glass chiller flashes red / blue LED lights on the glass while frosting. This glass chiller is also durable with its aluminum construction and stainless steel hood which works with glasses up to 4 1/2in in diameter. Easy to mount this unit comes a with clamp mount to attach to surfaces 5/8in to 3 1/8in thick. This glass froster also comes with a base with suction feet to help secure the unit to the countertop preventing the unit from slipping and keeping it steady while in use. To frost a glass this glass chiller requires approximately 0.022 lb. of liquid CO2 so a 20 lb. CO2 tank will chill 160-200 glasses. This unit requires 2 AA batteries to use.Kit Includes:- 1 CGF-900 countertop glass froster / chiller- 1 Suction foot baseOverall Dimensions:Length: 5inWidth: 2inHeight: 8 1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.