Avantco

GSM-3-HC White Glass Sided Countertop Display Refrigerator


product price: $1,377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Because the unit is built for countertop use it's a spaceefficient solution for operations with limited space. Place it by the checkout line and boost impulse sales as the desserts tempt hungry customers! It is ideal for businesses like bakeries cafes coffee shops or diners since it can show off a variety of products from all four sides. Includes 3 Shelves : Perfect for bakeries cafes coffee shops and diners the unit includes 3 wire shelves to help display and organize product from cakes to bottled water or soda. These shelves each accommodate up to 33 lb. and are easily accessible through the back door for quick loading and retrieval. Maximum Product Visibility : Designed with double glass panels on 4 sides the case provides maximum product visibility. The rest of the exterior is white so you can be sure that it draws attention to the treats on display. Plus LED lighting is builtin illuminating product for bright enticing display. EnergyEfficient Refrigeration : This bakery case ensures optimal performance by operating with a 1/7 hp refrigeration system that circulates R290 hydrocarbon refrigerant to maintain temperatures from 33 to 40 degrees Fahrenheit. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. A 115V electrical connection is required for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.