Shop All Ovens and Ranges
Avantco
Electric 20 lb. Vertical Broiler - 120V
Mfr # 177VBE101A
Zoro # G610795317
product price: $796.99
/ea
Free Shipping & Returns
$796.99
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
- Brand Avantco
- MFR # 177VBE101A
- Zoro # G610795317
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Used for making gyros doner kebabs and shawarmas this vertical broiler is ideal for serving consistently delicious sandwiches tacos and wraps. It uses a 1750 watt heating element with an on / off switch to evenly cook up to 20 lb. of meat ensuring that the inside is juicy and tender while the outside gently crisps. Serve a Variety of Meats : It's versatile to work with and serve all sorts of meats from chicken turkey and beef to lamb and goat. Compact Design : Its compact design makes it perfect for efficiently broiling smaller amounts of meat while taking up less space. Adjustable and Easy to Load : With a 12 1/4in spit length the spit assembly features an easyload system as well as an adjustable base height which is easy to remove and load. Plus this broiler features motor protection and removable grease tray for easy cleaning. LongLasting Stainless Steel : Made with a durable stainless steel construction this broiler is longlasting to provide you years of cooking meat. Its heat shields on both sides are also made of stainless steel and will help reflect and preserve heat to maximize efficiency and reduce energy costs. This unit requires a 120V connection to operate.
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
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- AIRCAT KIT TUNE UP (ACA1150-PK)
- CLEVELAND Capillary, Hi Limit (103731)
- HOBART Spiral Pin (PS-004-21)
- FORNO Capriasca 36In. Freestanding French Door Gas Range (FFSGS6460-36)
- COOKING PERFORMANCE GROUP G-CPG-24-M 24in Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GCPG24M)
- WEIMAN PRODUCTS Weiman No Scent Cooktop Cleaner Starter Kit 1 box Sponge (98A)
- RINNAI 55 Cup Commercial Natural Gas Rice Cooker (RER55ASN)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- Avantco Ovens and Ranges