Shop All Ovens and Ranges
Avantco
DPO-4S Quadruple Deck Pizza/Bakery Oven with Four Independent Chambers; 4 1700W 120V
Mfr # 177DPO4S
Zoro # G910795505
product price: $4,277.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,277.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177DPO4S
- Zoro # G910795505
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The 4 independent chambers mean you can cook 4 different snacks or pizzas up to 18in in diameter at 4 different temperatures at the same time and in a small footprint! Plus once preheated there's no need to finish cooking one item before you can begin cooking another type of food. Intelligent Cavity Design : Each oven cavity has a 1/2in cordierite stone deck along with top and bottom elements to cook pizzas evenly. The large elements span the full cavity to reduce the need to rotate pizzas during the cooking process. Each cavity also has its own heavyduty swing down door for easy access while loading and unloading. Independent Controls : Independent deck controls and separate electronic 30 minute timers with audible alarms ensure perfect results every time while also allowing you to successfully manage two different orders simultaneously. Versatile Heat : Separate on/off switches for the top and bottom heating elements and a 150840 degrees Fahrenheit temperature range assure the versatility you need to create a wide selection of menu items. HeavyDuty Doors : The doors have a window that allows staff members to keep an eye on pizzas without opening them and letting hot air escape. The door handles are made of stainless steel and have a cooltouch ball handle for insulation. Overall Durability : The exterior of each oven is made of durable stainless steel while the interiors of each cavity are aluminized steel. Each oven cavity comes equipped with a light to let you and your staff view what's cooking. To provide consistent interior temperatures and to maintain cool exterior temperatures this pizza oven's body is fully insulated. Both ovens come complete with 5in adjustable bullet feet as well as the included stacking kit and shortened bullet feet for secure installation. ThinCrust Pizzas : For best performance and even cooking this oven package is recommended for thincrust pizzas cooked at 550 degrees Fahrenheit for 68 minutes. This method ensures that pizzas are fully cooked with even leoparding on the crust. Stacking Kit Included : To ensure that the ovens are stacked securely a stacking kit comes included with legs and brackets. Using stacked ovens helps minimize the counter space required and provides more oven space making your kitchen more spaceefficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Bouillon Spoon, Length 5 7/8 In, PK24 (WL7212)
- VULCAN HART Door Vhfa18 Gasket (00-960599)
- BUNN Switch, Momentary-Push Button (12834.0000)
- J.A. HENCKELS INTERNATIONAL SHARP STEEL 9"" HENCKLES (32547-232)
- COOKING PERFORMANCE GROUP 48EG48CB Electric 48inCountertop Griddle w Thermos Controls 48inRefrigerated Base-208/240V 16000W (35148EG48CB)
- WEIMAN PRODUCTS 3CT CookTop Scrub Pads (45)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- COOKING PERFORMANCE GROUP WOKR16N Natural Gas Wok Range with 16in Ring - 125000 BTU (351WOKR16N)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- COOKING PERFORMANCE GROUP R-CPG-12-NL 2 Burner Gas Countertop Range / Hot Plate - 44000 BTU (351RCPG12NL)
- CAMP CHEF Stove, 2-Burner, Propane, 60,000 Btu/hr, Steel (EX60LW)
- Avantco Ovens and Ranges