Shop All Ovens and Ranges
Avantco
DPO-1DS1DD Quadruple Deck Pizza/Bakery Oven with Three Independent Chambers; 2 3200W 240V
Mfr # 177DPO1DS1DD
Zoro # G710795354
product price: $2,770.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177DPO1DS1DD
- Zoro # G710795354
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The two independent chambers in one double deck unit and the additional independent chamber with two decks in the other means you can cook four different snacks or pizzas up to 18in in diameter at three different temperatures at the same time! Evenly Cooks Pizza : Each of the 4 oven cavities have a 1/2in cordierite stone deck along with top and bottom elements to cook pizzas evenly. The large elements span the full cavity to reduce the need to rotate pizzas during the cooking process. Durable Steel Construction : The exterior of each oven is made of durable stainless steel while the interiors of each cavity are aluminized steel. Each oven cavity comes equipped with a light to let you and your staff view what's cooking. HeavyDuty Doors : Each of the 3 independent chambers also have their own heavyduty swing down door for easy access while loading and unloading. The doors have a window that allows staff members to keep an eye on pizzas without opening the doors and letting hot air escape. The door handles are made of stainless steel and have a cooltouch ball handle for insulation and a good grip. Stacking Kit Included : To ensure that the ovens are stacked securely a stacking kit comes included with legs and brackets. Using stacked ovens in your facility helps minimize the counter space required and provides more oven space making your kitchen more spaceefficient without compromising output capacity. Be sure to use all components of the included stacking kit to ensure safe and secure installation. Fully Insulated : To provide consistent interior temperatures and to maintain cool exterior temperatures this pizza oven's body is fully insulated. A master power/light on/off switch and large stainless steel control knobs help to ensure a simple efficient operation. Adjustable Feet : Both ovens come complete with 5in adjustable bullet feet as well as the included stacking kit and shortened bullet feet for secure installation. Be sure to use all components of the included stacking kit to ensure safe and secure installation. Independent Controls : Once preheated there's no need to finish cooking one item before you can begin cooking another type of food. 3 independent deck controls and 3 separate electronic 30 minute timers with audible alarms ensure perfect results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Ct4 Toast Chute (B300012)
- HOME BASICS 12 x 16 Marble Cutting Board, White (CB45249)
- BUNN Lpg Hopper/Hinged Lid Kit (21233.0000)
- UNIWORLD Beater/Paddle For Hobart 80 Qt. (UM-80FB)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- STERNO Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6 (50182)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- NUTRICHEF Dual Induction Cooktop (PKSTIND52)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- VARIKWIK™ VariKwikTM Fast Cooking Oven, Standard, Charcoal Stainless (VK-220)
- Avantco Ovens and Ranges