Avantco

DPO-18-SA Single 18in Deck Countertop Pizza / Bakery Oven with Digital Controls - 1700W 120V


product price: $1,710.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you want to offer deliciously fresh pizza or other freshly baked foods at your bar concession business or restaurant but have limited space look no further than this compact Avantco DPO-18-DDM double deck countertop pizza oven! The two independent chambers mean you can cook two different snacks or pizzas up to 18in in diameter at two different temperatures at the same time! This unit features digital controls with 6 programmable recipes for different service times and menu items.Once preheated there's no need to finish cooking one item before you can begin cooking another type of food. Independent deck controls and separate digital 99 minute timers with audible alarms ensure perfect results every time while an incredible 150 to 840 degrees Fahrenheit temperature range assures the versatility you need to create a wide selection of menu items in a small footprint. Each chamber features independent top and bottom heating elements for even cooking or various baking styles. The digital controls and displays are more precise and easier to read than manual control knobs.Each oven cavity has a 1/2in cordierite stone deck along large elements that span the full cavity to reduce the need to rotate pizzas during the cooking process. Each cavity also has its own heavy-duty spring-loaded swing down door for easy access for loading and unloading. The doors have a window that allows staff members to keep an eye on pizzas without opening the doors and letting hot air escape. The door handles are made of stainless steel and have Bakelite knob for insulation and a good grip.The exterior of this oven is made of durable stainless steel while the interiors of each cavity are aluminized steel. Each oven cavity comes equipped with a light to let you and your staff view what's cooking. To provide consistent interior temperatures and to maintain cool exterior temperatures this pizza oven's body is fully insulated. This double deck countertop pizza oven comes complete with 4in adjustable bullet feet.For best performance and even cooking this oven is recommended for thin-crust pizzas cooked at 550 degrees Fahrenheit for 6-8 minutes. This method ensures that pizzas are fully cooked with even leoparding on the crust. This oven requires a 120V electrical connection and has an output of 1700W.Overall Dimensions:Width: 28inDepth: 23 1/4inHeight: 15 3/4inChamber Dimensions:Width: 18inDepth: 18inHeight: 4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.