Shop All Ovens and Ranges
Avantco
DPO-18-S Single Deck Countertop Pizza/Bakery Oven - 1700W 120V
Mfr # 177DPO18S
Zoro # G410795395
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177DPO18S
- Zoro # G410795395
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This small countertop oven is great for cooking pizzas up to 18in in diameter! Since this unit only has one deck it is ideal for establishments that need to keep up with the high demand for a couple of key menu items. An incredible temperature range of 150 to 840 degrees Fahrenheit assures the versatility you need to create a wide selection of menu items in a small footprint. For the best performance and even cooking this oven is recommended for thincrust pizzas cooked at 550 degrees for 68 minutes. This method ensures that pizzas are fully cooked with even leoparding on the crust. Intelligent Cavity Design : This model has a 1/2in thick cordierite stone deck along with top and bottom elements to cook pizzas evenly. The large elements span the full cavity to reduce the need to rotate pizzas during the cooking process. The oven cavity comes equipped with a light to let you and your staff view what's cooking. To provide consistent interior temperatures and to maintain cool exterior temperatures this pizza oven's body is fully insulated. Precise Deck Control : The deck controls and an electronic 30minute timer with audible alarm ensure perfect results every time. You will be able to successfully manage and keep track of your orders! EasytoUse Interface : The oven has independent on/off switches for top and bottom heating elements a master on/off switch a light on/off switch and large stainless steel control knobs to ensure simple efficient operation. Durable Construction : The exterior of this oven is made of durable stainless steel and the interiors of each cavity are aluminized steel. The unit will resist the rigors of a commercial environment while remaining easy to clean. HeavyDuty Door : The unit has one heavyduty swing down door for easy access and efficient loading and unloading. The door has a window that allows staff to keep an eye on pizzas without opening the door and letting hot air escape. The door handle is made of stainless steel and has a rubber coating for insulation and a good grip. Adjustable Feet : This double deck pizza oven comes complete with 5in adjustable bullet feet to provide appropriate clearance on your countertop. Compact Size : Measuring at just 28in x 23 1/4in x 15 3/4in this unit will easily fit in where space is limited while still providing excellent throughput. Stackable : This oven can also be stacked up to 2 high with units from the same line each sold separately if you need increased capacity and versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR PACKAGING ValueWrap Foodservice Film, 12" x 2000 ft. (7300112)
- GROEN Ignitor For - Part# 54285 (54285)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- EQUATOR 30 in. 4 Burner Built-in Induction Cooktop, Black (BIC 304)
- YORK Gas Burner, Stainless Steel Kit (S1-329-24441-000)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- RESTON LLOYD Reston Lloyd 4-880-S Tin Burner Cover Set Stainless Steel (4-880-S)
- CUSIMAX 1800W Electric Double Burner, Cast Iron Hot Plate, Silver (CMHP-B201S)
- KENYON Kenyon B41719 Cortez 2-burner Cooktop; black with analog control - two 6 .5 inch 208V UL (B41719)
- Avantco Ovens and Ranges