Shop All Ovens and Ranges
Avantco
CER-400 4-Burner Solid French-Style Countertop Electric Range - 208/240V 5400/7000W
Mfr # 177CER400
Zoro # G110791390
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177CER400
- Zoro # G110791390
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Great for kitchens with limited space the Avantco CER-400 4-burner countertop electric range provides the convenience of a traditional range in a compact 24in x 25in footprint. This range features French-style element plates that are sealed to help resist spills while also making cleaning easier than coil elements. Each plate can reach up to 800 degrees Fahrenheit and has its own independent infinite control. The two 9in front plates are designed to generate high heat fast for fast boiling reaching 650 degrees Fahrenheit in 10 minutes. The two 7in element plates in the rear are great for recipes with longer cook times or for holding a simmer. Each plate is made from cast iron for superior performance and even with its compact size the unit can safely accommodate a stockpot up to 40 qt. while still leaving the other burners open for other tasks.This powerful countertop range features a durable stainless steel housing and control knobs to provide years of service in high-volume settings. The unit's bullet feet also adjust in height from 3 1/2in to 5in. Additionally the rounded bull-nose front is easy to clean at the end of meal-service. Use it with other Avantco electric equipment to create a sleek cooking station!When you need a few extra burners this electric range offers reliable performance without the cost and space requirements of a standard range. It requires a 208/240V electrical connection and comes with a cord and plug.Overall Dimensions:Left to Right: 24inFront to Back: 25inHeight: 11 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- BLODGETT Switch and Screws, Mode Selector (18868)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 10, PK500 (SXP10W)
- SECURITY Security Fat Free Apple Filling Can 108 oz., PK6 (121942)
- NUTRICHEF Electric Griddle - Crepe Maker Cooktop Hot Plate (PCRM12.V7)
- STERNO Butane Stove, 15000btu, Piezoelectric Ignition, 13" x 11" x 3.75", PK6 (50182)
- CUSIMAX Ceramic Double Burner, 1800W Portable Infrared Burner, Red (CMIP-B180R)
- VULCAN 36S-6BP Endurance 6 Burner 36in Liquid Propane Range with Standard Oven Base - 215000 BTU (90136S6BL)
- COOKING PERFORMANCE GROUP 36RSNL 6 Burner Countertop Range with Regency Equipment Stand - 132000 BTU (35136RSNL)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in Black ( PRE2027GB)
- Avantco Ovens and Ranges