Shop All Display Cases
Avantco
BCTD-72 72in Black 3-Shelf Curved Glass Dry Bakery Display Case with LED Lighting
Mfr # 193BCTD72B
Zoro # G810795377
product price: $4,961.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,961.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 193BCTD72B
- Zoro # G810795377
- Country of Origin Unknown
- Category Display Cases
Description
With its smooth curved glass design this contemporary case keeps contents sanitary while providing maximum visibility to entice your customers. Designed with double paned glass panels on 3 sides and sliding glass rear doors the case provides maximum product visibility tempting customers by showing off your decadent desserts from every angle. Built to Display : This unit features double pane glass design on 3 sides of the case for optimum product visibility while the rest of the exterior is a sleek black color to draw attention to the treats on display. Plus the builtin LED lighting illuminates your product. Plenty of Space : This unit includes 3 adjustable height temperedglass shelves and the bottom glass can be used as an optional 4th shelf. Sliding Access Doors : Thanks to its rear sliding access doors this unit makes it easy to load and unload product without blocking walking areas. Optional Mobility : This unit includes a set of casters to make it easy to move for cleaning and service. Easy to Use : This display case is easy to operate and features a simple power switch to turn the LED lighting on and off. A 115V electrical connection is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- WM DISPLAY GROUP CRAFTSMAN BIN DISPLAY (9537)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- Avantco Display Cases