Avantco

BCTD-48 48in Black 3-Shelf Curved Glass Dry Bakery Display Case with LED Lighting


product price: $3,421.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With its smooth curved glass design this contemporary case keeps contents sanitary while providing maximum visibility to entice your customers. Designed with double paned glass panels on 3 sides and sliding glass rear doors the case provides maximum product visibility tempting customers by showing off your decadent desserts from every angle. Built to Display : This unit features double pane glass design on 3 sides of the case for optimum product visibility while the rest of the exterior is a sleek black color to draw attention to the treats on display. Plus the builtin LED lighting illuminates your product. Plenty of Space : This unit includes 3 adjustable height temperedglass shelves and the bottom glass can be used as an optional 4th shelf. Sliding Access Doors : Thanks to its rear sliding access doors this unit makes it easy to load and unload product without blocking walking areas. Optional Mobility : This unit includes a set of casters to make it easy to move for cleaning and service. Easy to Use : This display case is easy to operate and features a simple power switch to turn the LED lighting on and off. A 115V electrical connection is required for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.