Shop All Refrigerators
Avantco
BCT-72 72in White 3-Shelf Curved Glass Refrigerated Bakery Display Case with LED Lighting
Mfr # 193BCT72W
Zoro # G710795323
product price: $5,560.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,560.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 193BCT72W
- Zoro # G710795323
- Country of Origin Unknown
- Category Refrigerators
Description
With its smooth curved glass design this contemporary case keeps contents sanitary while providing maximum visibility to entice your customers. Plus this unit uses R290 refrigerant making it an environmentallyresponsible choice for your business. Built to Display : This unit features a 4sided double pane glass design for maximum product visibility while the rest of the exterior is a bright white color to draw attention to the treats on display. The builtin LED lighting illuminates your product while the front glass venting eliminates condensation for an enticing display. Plenty of Space : This unit includes 3 temperedglass shelves and the bottom glass can be used as an optional 4th shelf. Sliding Access Doors : Thanks to its rear sliding access doors this unit makes it easy to load and unload product without blocking walking areas. Optional Mobility : This unit includes a set of casters to make it easy to move for cleaning and service. EnergyEfficient Refrigerant : A 1/2 hp compressor keeps the unit operating at temperatures between 33 and 40 degrees Fahrenheit while circulating R290 refrigerant. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. Easy to Use : The digital temperature controller ensures quick temperature readability while a manual defrost function allows for easy maintenance. A 115V electrical connection is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L (SL21)
- GARLAND Open Burner Pilot Tube 19.5" X 5" Aluminium (282626)
- AVANTI Avanti 4.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC436Q0WG)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- EDGESTAR 24 Inch Wide Kegerator Conversion Refrigerator for Full Size Kegs (BR7001SS)
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- Avantco Refrigerators