Shop All Display Cases
Avantco
BCD-36 36in Curved Glass Black Dry Bakery Display Case
Mfr # 193BCD36B
Zoro # G410795425
product price: $2,394.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 193BCD36B
- Zoro # G410795425
- Country of Origin Unknown
- Category Display Cases
Description
Display your signature bagels muffins and doughnuts with ease using this Avantco BCD36 36in curved glass black dry bakery display case! With its smooth curved glass design this contemporary case keeps contents sanitary while providing maximum visibility to entice your customers. Plus this unit's dry design prolongs the shelf life of your baked treats making it perfect for your bakery coffee shop or cafe. Dry Design : Thanks to its dry design this unit ensures your irresistible baked treats stay sanitary while also providing a longer shelf life. This unit requires a 115V electrical connection for operation. Two Shelves : This unit includes 2 temperedglass shelves that accommodate up to 44 lb. of product. Plus the bottom shelf is designed to be deeper than the top shelf to ensure maximum product visibility. Built to Display : This unit features a 4sided double pane glass design for maximum product visibility while the rest of the exterior is a sleek black color to draw attention to the treats on display. Plus the builtin LED lighting illuminates your product for a bright enticing display. Sliding Access Doors : Thanks to its rear sliding access doors this unit makes it easy to load and unload product without blocking walking areas 2in Casters : This unit includes a set of 2in casters to make it easy to move for cleaning and service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbench Top, Stainless Steel (UL372)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- Avantco Display Cases