Shop All Refrigerators
Avantco
BCC-48-HC 48in Black Refrigerated Countertop Bakery Display Case with LED Lighting
Mfr # 360BCC48HCB
Zoro # G210795465
product price: $1,932.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,932.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 360BCC48HCB
- Zoro # G210795465
- Country of Origin Unknown
- Category Refrigerators
Description
This compact countertop unit is made to allow you to place your baked goods in a convenient location where they can merchandise themselves to hungry customers. Whether you are looking for a small bakery case to place on your cafe's counter near your point of sale or a refrigerated case to set up on your diner's counter where customers can see your dessert selection while they eat this unit is a great option. You can even use it in your bakery to keep a selection of macarons or fruit tarts on display at eye level! Bright LED Lighting : This bakery display case features bright cool LED lighting that is designed to show off your chilled baked goods! With a proper display your bakery items can merchandise themselves and increase impulse sales. Includes 2 Shelves : The case also has two chrome plated wire interior shelves that you can adjust depending on the items you want to display. In total this model has a capacity of 5.54 cu. ft. Unobstructed View : The curved front glass provides and unobstructed view of your food while the side glass panels and the rear glass access doors ensure that customers can see the case's contents from any angle. Reduced Condensation : A specialized air outlet design circulates air against the curved glass front to reduce the buildup of condensation. Without condensation to get in the way your customers will always have clear visibility to your tempting desserts! EnergyEfficient Refrigeration : This model uses R290 refrigerant to keep the interior temperatures at safe levels between 3643 degrees Fahrenheit. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. It has a 1/3 hp compressor and requires a 110V electrical connection for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Cutterbox 12x1000 (121)
- HENRY AND HENRY Henry And Henry Apple Turnover Filling, 37lbs (10195259)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- HATCO Leg4H 3/8-16 For - Part# Ht05-30-007-00 (HT05-30-007-00)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- KOOLMORE 29" Stainless Steel 1 Glass Door Commercial Reach-in Refrigerator Cooler - 23 cu. ft (RIR-1D-GD)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt (UCR48AHC)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY PRODUCTS Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray (DCR045B1BSLDB-3)
- Avantco Refrigerators