Avantco

BC-72-HC 72in Curved Glass Black Refrigerated Bakery Display Case


product price: $4,705.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Display your signature cakes pies and eclairs with ease using this Avantco BC72HC 72in curved glass black refrigerated bakery display case! With its smooth curved glass design this contemporary case keeps contents sanitary while providing maximum visibility to entice your customers. Built to Display : This unit features a 4sided double pane glass design for maximum product visibility while the rest of the exterior is a sleek black color to draw attention to the treats on display. Plus the builtin LED lighting illuminates your product for a bright enticing display. 4 Shelves : This unit includes 4 temperedglass shelves that accommodate up to 55 lb. of product. Sliding Access Doors : Thanks to its rear sliding access doors this unit makes it easy to load and unload product without blocking walking areas. 2in Casters : This unit includes a set of 2in casters to make it easy to move for cleaning and service. EnergyEfficient Refrigeration : A 1/2 hp compressor keeps the unit operating at temperatures between 36 and 43 degrees Fahrenheit while circulating R290 refrigerant. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. Easy to Use : The digital temperature controller ensures quick temperature readability while a manual defrost function allows for easy maintenance. Plus for optimal temperature retention the case features foamedinplace polyurethane insulation that protects the integrity of your decadent desserts. A 115V electrical connection is required for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.