Avantco

BC-60-SB 60in Black Square Refrigerated Bakery Display Case with LED Lighting


product price: $5,252.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This floor unit allows you to place your baked goods in a convenient location where they can merchandise themselves to hungry customers. Whether you are looking for a bakery case to place at the front of your cafe or a refrigerated case within your diner to tempt customers with delicious desserts this unit is a great option! Built to Display : This bakery display case features bright cool LED lighting that is designed to show off your chilled baked goods! With a proper display your bakery items can attract the attention of browsing customers and increase impulse sales. Featuring 3 adjustable tempered glass shelves you can adjust the appearance of your bakery case easily with a changing menu. Sliding Access Doors : The flat front glass provides an unobstructed view of your food while the side glass panels and rear glass access doors ensure that customers can see the case's contents from any angle. Reduced Condensation : A specialized air outlet design circulates air against the glass front to reduce the build up of condensation. Without condensation your customers will have clear visibility to your enticing desserts. EnergyEfficient Refrigeration : This model uses R290 refrigerant to keep the interior temperatures at safe levels between 3341 degrees Fahrenheit. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentallyresponsible choice for your business. It requires a 110V electrical connection for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.