Shop All Work & Cutting Station Tables
Avantco
APT-48-HC 48in 2 Door Refrigerated Sandwich Prep Table
Mfr # 178APT48HC
Zoro # G410826730
product price: $2,685.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,685.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 178APT48HC
- Zoro # G410826730
- Country of Origin Unknown
- Category Work & Cutting Station Tables
Description
The perfect size for any operation that wants to add signature sandwiches and salads to the menu this prep table gives you the convenience of ingredient storage and plenty of prep space all in a small footprint! It offers plenty of room to assemble your culinary creations while the refrigerated cabinet base below the work area gives you room to store extra ingredients garnishes condiments or topping pans. Full Length Cutting Board : A spacious 11 1/2in deep full length cutting board acts as the main staging area for all of your culinary creations providing plenty of room for sandwiches and salad bowls. The cutting board can even be removed for easy cleaning or swapped out with another board of your choosing. 12 Pan Capacity : The top has the ability to hold up to 12 1/6 size pans at the same time! Five pan dividers are included plus a fan directs cold air to the pan area for safe holding. 12 cu. ft. of Storage : The interior of this unit has 12 cu. ft. of storage capacity for backup pans of ingredients and two adjustable shelves for organization. The shelves can each hold up to 90 lb. Insulated Lid : The insulated lid improves efficiency during off hours by locking in cold air on the top pan area. For easy access the lid also includes a handle and hinges so that it can be raised during service hours. Removable Door Gaskets : The door gaskets are easy to remove for thorough cleaning and sanitation. SelfClosing Doors : This doors close automatically to help conserve energy. Thick Insulation : Foamedinplace insulation keeps the interior cold and adds structural strength. 33 40 Degree Range : The control ensures the unit's holding temperatures stay between 3340 degrees Fahrenheit. The controller is preprogrammed to keep the unit in the safety zone to avoid any issues with health inspectors. 1/2 hp Refrigeration System : This unit uses a 1/2 hp refrigeration system and R290 refrigerant to cool the interior of the cabinet and the top. Plus it will automatically defrost 4 times a day to keep food fresh and eliminate ice buildup. Stainless Steel Exterior Aluminum Interior : So that it can stand up to frequent use in your cafe this sandwich prep table has a durable stainless steel exterior. It also has an aluminum interior that is easy to clean and corrosionresistant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE NOZZLE DOOR SPRAY (ASSY) (F8356301)
- CLAMATO 64 oz. Clamato Picante Pet, PK8 (10011922)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- KOLPAK Door Gasket - Lh, 38-1/4" X 77" For - Part# Klp225171075 (KLP225171075)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- PRAIRIE VIEW INDUSTRIES 2 Piece Poly Top I-Frame Tables With Stainless Backsplash- 34 To 35.5 X 30 X 48 In., 2Pk (AIFT303448-PTBS)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 30x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3036-2SH)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Portable Kitchen Island In Vintage Mahogany Finish (KF30022BMA)
- Avantco Work & Cutting Station Tables