Shop All Band Saw Blades
Avantco
98in Band Saw Blade for General Use
Mfr # 177BSB3T098
Zoro # G210795397
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177BSB3T098
- Zoro # G210795397
- Country of Origin Unknown
- Category Band Saw Blades
Description
Designed to precisely and quickly cut through bone-in or boneless meats this Avantco 98in band saw blade is ideal for butcher shops looking to increase output and efficiency. This durable carbon tool steel blade features three teeth every inch to easily slice through your most popular meats and it is heat-treated for additional durability to reduce change-outs and increase cutting speed. And thanks to its thin design this saw blade helps reduce waste and bone dust by up to 30% when compared with thicker conventional blades.Overall Dimensions:Length: 98inThickness: 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- HOUGEN 1/2 in. X 1 in. 12,000-Series Annular Cutter (12116)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- LENOX Band Saw Blade, 13 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80068D2B134115)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (419177)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (450255)
- SUPERCUT 130-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (446746)
- SUPERCUT 130-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708226)
- Avantco Band Saw Blades