Avantco

30 Hot Dog Non-Stick Roller Grill with Sneeze Guard and 100 Bun Cabinet


product price: $975.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As an allAmerican food hot dogs are a classic addition to fastcasual menus nationwide. Together this station gives you the means of cooking hot dogs a way to keep them safe and free from contamination and a place to store plenty of buns nearby for fast service. Easy to use durable and designed for efficient workflow this set of hot dog equipment is the perfect way to add hot dogs to the menu. The grill requires a 120V electrical connection for operation. NonStick EasytoClean Rollers : Featuring 11 nonstick rollers this roller grill can hold up to 30 sizzling hot dogs at a time! They continually rotate to make sure that your foods are evenly cooked from all sides. The nonstick coating improves the durability of the rollers and also makes it that much easier to clean your roller grill! Nonstick seals prevent grease from entering the base and coming into contact with the motor and drive chain. Versatile Efficient Rollers : The roller grill features 11 nonstick rollers and can fit up to 30 hot dogs simultaneously making it great for low to moderatevolume operations. Besides hot dogs the grill is also wellsuited to cook up egg rolls sausages and even taquitos. Whatever you're cooking the continually rotating rollers will ensure that it's evenly cooked from all sides. Temperature Control Knobs : Two temperature control knobs let you adjust the front and rear rollers independently for energy efficiency. You could use one zone for cooking and the other for holding. Limited Maintenance : For minimal maintenance nonstick seals prevent grease from entering the base of the grill and contacting the motor and drive chain. The drip tray is removable as well. Durable Construction : The grill and bun cabinet's stainless steel construction ensures that the unit will withstand the rigors of commercial environments while remaining easy to clean. Spacious Cabinet : This unit's stainless steel cabinet can hold up to 100 hot dog buns at a time which allows staff to get through busy periods with minimal restocking. Simply cook the meat on the grill retrieve a bun from the cabinet below and serve! Sanitary Sneeze Guard : Since the station comes with a clear acrylic sneeze guard it even prevents food from becoming contaminated by germs and other substances as it cooks. Simply flip the guard's door open for easy access!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.