Shop All Concession Equipment
Avantco
30 Hot Dog Non-Stick Roller Grill with Pass-Through Canopy and 32 Bun Warmer
Mfr # 177RG30KIT9
Zoro # G610795515
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avantco
- MFR # 177RG30KIT9
- Zoro # G610795515
- Country of Origin Unknown
- Category Concession Equipment
Description
As an allAmerican food hot dogs are a classic addition to fastcasual menus nationwide. Together this station gives you the means of cooking hot dogs a way to keep them safe and accessible and a place to store plenty of buns nearby for fast service. Easy to use durable and designed for efficient workflow this set of hot dog equipment is the perfect way to add hot dogs to the menu. The grill requires a 120V electrical connection for operation. NonStick EasytoClean Rollers : Featuring 11 nonstick rollers this roller grill can hold up to 30 sizzling hot dogs at a time! They continually rotate to make sure that your foods are evenly cooked from all sides. The nonstick coating improves the durability of the rollers and also makes it that much easier to clean your roller grill! Nonstick seals prevent grease from entering the base and coming into contact with the motor and drive chain. Temperature Control Knobs : Two temperature control knobs let you adjust the front and rear rollers independently for energy efficiency. You could use one zone for cooking and the other for holding. Limited Maintenance : For minimal maintenance nonstick seals prevent grease from entering the base of the grill and contacting the motor and drive chain. The drip tray is removable as well. Durable Construction : The grill and bun cabinet's stainless steel construction ensures that the unit will withstand the rigors of commercial environments while remaining easy to clean. PassThrough Canopy : Since the station comes with a clear passthrough canopy it allows service on either side while deflecting particles and debris from falling on the food. Its flat top also provides a surface for temporarily placing items. Spacious Warmer : This stainless steel warmer cabinet can hold up to 32 hot dog buns at a time keeping them deliciously fresh and toasty for immediate service. Simply cook the meat on the grill retrieve a warm bun from the cabinet below and serve! With thermostatic controls and an On/Off switch this cabinet is simple and intuitive to operate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat - Gs (00-498096-00450)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Golden Bulgur 25lbs (1101B25)
- NESTLE WATERS Nestle Premium Spring Bottled Water, 16.91 Oz, 24/Carton (NLE101243)
- T&S BRASS Wall Mount Service Sink Faucet (B-0674-RGH)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- NESCO Replacement 8" x 20" Bag Rolls, Pack/2 (VS-03R)
- SAN JAMAR Trim Ring Med-Lg For - Part# Sjx24Tr (SJX24TR)
- GREAT NORTHERN POPCORN Great Northern Popcorn 12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black (566459DAE)
- WARING COMMERCIAL Electric Griddle, Countertop, 3300W (WGR240X)
- Avantco Concession Equipment