Shop All Band Saw Blades
Avantco
142in Band Saw Blade for Boneless Meat
Mfr # 177BSB2T142
Zoro # G610795362
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avantco
- MFR # 177BSB2T142
- Zoro # G610795362
- Country of Origin Unknown
- Category Band Saw Blades
Description
Designed to precisely and quickly cut through boneless meats this Avantco 142in band saw blade is ideal for butcher shops looking to increase output and efficiency. This durable carbon tool steel blade features two teeth every inch to easily slice through your most popular meats and it is heat-treated for additional durability to reduce change-outs and increase cutting speed. And thanks to its thin design this saw blade helps to reduce waste by up to 30% when compared with thicker conventional blades.Overall Dimensions:Length: 142inThickness: 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 6 Point Combination Wrench (81777)
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- SUPERCUT Bandsaw Blade, 100.75 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (206494)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDW18 -5'4-1/2)
- SUPERCUT 72.5 L, 0.125 W, 0.025 Thick, Carbon Steel (402933)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212129)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (509007)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- Avantco Band Saw Blades