Shop All Hand Sanitizers
Avant
Hand Sanitizer, Size 16 oz., Pump Bottle
Mfr # 12089-16-FF
Zoro # G4231315
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avant
- MFR # 12089-16-FF
- Zoro # G4231315
- UPC # 892351000385
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 16 oz |
Container Size | 16.9 oz |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Industry Type | Healthcare |
Form | Liquid |
Refill Type | No Refill |
Container Type | Pump Bottle |
Product Type | Hand Sanitizer |
Series | Avant |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 16.9 oz, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Avant, Color Clear, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL PDI Alcohol Prep Pads, White, PK200 (B60307)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- Avant Hand Sanitizers