Shop All Hand Sanitizer Dispenser Refills
Avant
Hand Sanitizer, Refill Bag, Fragrance Free
Mfr # 12089-34D-FF
Zoro # G4112577
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Perfume Free
- Hygiene Series Original Hand Sanitizer
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avant
- MFR # 12089-34D-FF
- Zoro # G4112577
- UPC # 892351000392
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Perfume Free |
Hygiene Series | Original Hand Sanitizer |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Package Type | Bag |
Industry Type | Healthcare |
Uses Dispenser | 9350 |
Product Availability | Available |
Container Type | Cartridge |
Series | Avant |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 9350 |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser Yes, Series Avant, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 9350, Color Clear, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- LEXOL Lexol Leather Tack Conditioner Step 2 16.9 oz. (246-PT)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- AVANT Hand Sanitizer, Fragrance Free, Refill Bag (12089-34T-FF)
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- ZOGICS Wipes Bucket Dispenser, Plain Bucket, Not Printed, Dispenser Only (Z700-Bucket)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- ZEP Hand Sanitizer, Gel, 800mL, Cartridge, PK12 (90601)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- Avant Hand Sanitizer Dispenser Refills