Shop All Hand Sanitizer Dispenser Refills
Avant
Hand Sanitizer, Fragrance Free, Refill Bag
Mfr # 12089-34T-FF
Zoro # G3959033
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series Hand Sanitizer
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avant
- MFR # 12089-34T-FF
- Zoro # G3959033
- UPC # 892351000590
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | Hand Sanitizer |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Bag |
Industry Type | Healthcare |
Form | Gel |
Uses Dispenser | 9370 |
Refill Type | Bulk |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Series | Avant |
Manufacturer Dispenser Part Number | 9370 |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series Avant, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 9370, Color Clear, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Stripper, Size 1 gal., Jug, PK4 (107124)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- MILLER MFG Duratote Box BLUE (1143-RY)
- UNGER Overhead Duster, Polyfiber Cobweb Duster, 11 in L 8 in W Head, Gray, Plastic, Fixed Handle (COBW0)
- AVANT Hand Sanitizer, Bottle, Size 1 gal. (12089-128-FF)
- AVANT Hand Sanitizer, Refill Bag, Fragrance Free (12089-34D-FF)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, No Dispenser (TCS-S)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- Avant Hand Sanitizer Dispenser Refills