Shop All Food Processors
Avamix
Revolution CFP342D Continuous Feed Food Processor with 2 Discs - 1 hp
Mfr # 928CFP342D
Zoro # G910828388
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avamix
- MFR # 928CFP342D
- Zoro # G910828388
- Country of Origin Unknown
- Category Food Processors
Description
Reliable and easy to use this food processor is built to withstand the demands of a commercial environment. Not only does it boast a powerful motor and stainless steel blades it is equipped with several safety features to prevent injuries. Plus the unit comes standard with a continuous feed attachment speeding up preparation. A 120V electrical connection is required for operation. CommercialGrade Construction : Its build includes a durable base with nonskid feet for secure use while its direct drive motor with stainless steel motor shaft and stainless steel blades will hold up to the demands of commercial operations. Efficient Pulse Button : With 1 hp this robust unit packs the requisite power to handle large quantities of fruits and vegetables. Additionally the pulse button makes processing food even faster and easier since you can pulse until your desired consistency is achieved. Continuous Feed Attachment : The unit comes with a continuous feed attachment to further increase prep speed as well as a 5/32in slicing disc a 1/4in grating disc and a plastic ejector disc for improved flexibility. The continuous feed attachment which has a 6in x 3in kidney opening and 2in cylindrical opening is ideal for processing vegetables like cucumbers carrots celery and other similar product. Magnetic Failsafe : The kidney chute which has an included pusher is equipped with a magnetic failsafe that automatically shuts down the motor when the pusher is removed. This helps protect the user and other kitchen staff from injury when the blades are exposed. Easy Operation : The AvaMix CFP342D is easy to control as it has a simple on/off switch located conveniently on the side. Plus as an added safety precaution the blades will not spin unless the continuous feed is completely locked in place. Compact Design : It's also compact in size measuring just 10in x 12in x 18 1/2in which makes it suitable for establishments that have limited counterspace. And because it disassembles you can easily store it away when not use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 7/8 oz Orchid Disher No. 40 (ICD-40)
- DEXTER RUSSELL Mother Russell Spreader 35 In (18263)
- MIDDLEBY Motor - Conveyor (58500)
- CHICAGO METALLIC Spring, #8, For Cake Filler (10008)
- AVAMIX Revolution BFP34CL 3 Qt. Clear Batch Bowl Food Processor - 1 hp (928BFP34CL)
- AVAMIX Revolution BFP34GY 3 Qt. Gray Batch Bowl Food Processor - 1 hp (928BFP34GY)
- AVAMIX CFP5D Continuous Feed Food Processor with 5 Discs - 3/4 hp (177CFP5D)
- AVAMIX CFP7D Dice Continuous Feed Food Processor with 7 Discs - 3/4 hp (177CFP7D)
- AVAMIX CFP12D Dice Continuous Feed Food Processor with 12 Discs - 3/4 hp (177CFP12D)
- CUISINART FOOD PROCESSOR GRY 7 CPS (FP-7AG)
- AMERICAN EAGLE AE-BS06 Heavy Duty Bread Slicer Gravity Assisted Style, 1/4 HP (AE-BS06)
- Avamix Small Kitchen Appliances