Shop All Blenders and Juicers
Avamix
IBMD16 16in Medium-Duty Variable Speed Immersion Blender - 3/4 hp
Mfr # 928IBMD16
Zoro # G310779600
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avamix
- MFR # 928IBMD16
- Zoro # G310779600
- Country of Origin Unknown
- Category Blenders and Juicers
Description
Boasting a 16in stainless steel blending shaft with sharp stainless steel blades that allow you to blend crush chop and puree foods with ease this mediumduty blender is a versatile tool that every commercial kitchen needs. Great for soups sauces batters or mousses this unit has a 3/4 hp motor that delivers superior power in its class and is capable of blending up to 21 gallons of product at up to 16000 RPM with ease. Control Speed : To provide the operator with full control this blender features a variable speed mechanism that allows you to adjust the rate with which you're whipping or emulsifying your products with an easy turn of the dial on the handle. This makes it convenient and user friendly to adjust to the perfect speed while blending your product without any trouble. Safety Features : For user safety the unit requires two buttons to be pressed to start the unit but once running the enable button can be released and the unit is controlled just using the power button. Continuous Operation : This unit also includes a lock button for continuous handsfree operation. With this button you can mix blend and puree your foods without holding down the power button. UserFriendly : The ergonomic handle makes handling using and adjusting the speeds on this unit user friendly to make it the perfect unit in your kitchen for any employee. The cooling fans on the housing ensure that this unit will stand up in your commercial kitchen without overheating. Efficient Design : The blending shaft is dishwasher safe and easily detaches from the base so that it can easily be cleaned and stored efficiently. This also makes it easy to switch and swap to a different size blending shaft or whisk attachment sold separately. This unit design makes cleaning up at the end of a long night a quick and effortless task. A 120V electrical connection is required for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Drive Belt Gc12D (D55)
- STACYS Pita Chips, 15 oz Bag, Cinnamon Sugar, PK24, 24PK (49652)
- CRES COR Terminal Block (852091)
- SPANGLER Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton (SPA534)
- AVAMIX IBHDW10 Heavy-Duty Variable Speed Immersion Blender with 10in Whisk - 1 1/4 hp (928IBHDW10)
- AVAMIX 3 1/2 hp Commercial Blender with Keypad Control Adjustable Speed and 48 oz. Tritan Container (928BX1100K)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 64 oz. Tritan Container (928BX2000V)
- AVAMIX 2 hp Commercial Blender with Toggle Control and 64 oz. Tritan Container (928BL2T64)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- AVAMIX IBHD12 12in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD12)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC88)
- Avamix Blenders and Juicers