Shop All Blenders and Juicers
Avamix
IBHD21COMBO Heavy-Duty 21in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP
Mfr # 928IBHD21COMBO
Zoro # G510779387
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avamix
- MFR # 928IBHD21COMBO
- Zoro # G510779387
- Country of Origin Unknown
- Category Blenders and Juicers
Description
Make short work of chopping mixing or blending jobs right in the bowl or stock pot with this variable speed heavyduty immersion blender! Boasting a 21in stainless steel blending shaft that allows you to blend crush chop and puree foods with ease this heavyduty blender is a versatile tool that every commercial kitchen needs. Cooling fans on the housing ensure that this unit will stand up to any commercial kitchen without overheating! It also includes a 10in whisk attachment that is perfect for mixing soups sauces mashed potatoes and mousses. Continuous Operation : This unit also includes a lock button for continuous handsfree operation. With this button you can mix blend and puree your foods without holding down the power button. Variable Speed 1 1/4 hp Motor : This blender features a variable speed mechanism that lets you adjust the RPM with an easy turn of the dial on the handle. This makes it convenient and userfriendly to set the perfect speed for your recipe. Great for soups sauces batters or mousses the 1 1/4 hp motor can blend products at up to 18000 RPM with ease. It requires a 120V electrical connection for operation and comes with a long power cord that won't restrict your movement. It is capable of blending up to 63 gallons of product. UserFriendly Design : For safety the unit requires that two buttons to be pressed to start it but once running the enable button can be released and the unit is controlled just using the power button. The ergonomic handle design and controls make operating the blender easy for employees of all skill levels. Stainless Steel Components : AvaMix IBHD series blenders are designed for durability with a sturdy motor housing and stainless steel used on key components like the blade whisks and blender shaft. This gives peace of mind that your blender will perform to expectations. 21in QuickConnect Shaft : The 21in long blending shaft is dishwasher safe and easily detaches from the base. For added versatility you can use any other size blending shaft or whisk attachment sold separately with any AvaMix IBHD series blender base. 10in Stainless Steel Whisk Attachment : This immersion blender includes a pair of 10in stainless steel whisks which are great for making recipes like mashed potatoes mousses soups and sauces. Hand washing is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Relay, Power (25357-1)
- PITCO T'Stat, Rx (60125402)
- NEMCO Heater, Food - 120V 825W (6150-36)
- IMPERIAL COOKING EQUIPMENT Burner 16-1/4" X 6-3/4" Ci (11350)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- AVAMIX IBHD21 21in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD21)
- AVAMIX 2 hp Commercial Blender with Toggle Control and 48 oz. Tritan Container (928BL2T48)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control and 64 oz. Tritan Container (928BX2000T)
- AVAMIX Apex Sound Enclosure for HBX 64 oz. Blenders (928HBX64E)
- AVAMIX IBHD12 12in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD12)
- ROBOT COUPE 14 in Hand Held Commercial Immersion Blender (MP350TURBO)
- Avamix Small Kitchen Appliances