Shop All Blenders and Juicers
Avamix
IBHD16 16in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp
Mfr # 928IBHD16
Zoro # G610779355
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avamix
- MFR # 928IBHD16
- Zoro # G610779355
- Country of Origin Unknown
- Category Blenders and Juicers
Description
Boasting a 16in stainless steel blending shaft that allows you to blend crush chop and puree foods with ease this heavyduty blender is a versatile tool that every commercial kitchen needs. Great for soups sauces batters or mousses this unit has a 1 1/4 hp motor for blending products at up to 18000 RPM with ease. Control Speed : To provide the operator with full control this blender features a variable speed mechanism that allows you to adjust the rate with which you're whipping or emulsifying your products with an easy turn of the dial on the handle. This makes it convenient and user friendly to adjust to the perfect speed while blending your product without any trouble. Safety Features : For user safety the unit requires two buttons to be pressed to start the unit but once running the enable button can be released and the unit is controlled just using the power button. Continuous Operation : This unit also includes a lock button for continuous handsfree operation. With this button you can mix blend and puree your foods without holding down the power button. UserFriendly : The ergonomic handle makes handling using and adjusting the speeds on this unit user friendly to make it the perfect unit in your kitchen for any employee. The cooling fans on the housing ensure that this unit will stand up in your commercial kitchen without overheating. Efficient Design : The blending shaft is dishwasher safe and easily detaches from the base so that it can be cleaned and stored efficiently. This also makes it simple to mix and match any size blending shaft or whisk attachment sold separately to an AvaMix IB power base. This unit requires a 120V electrical connection for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- RANCO Control, Temperature , Spst (A30-3716-35)
- FRYMASTER Kit, Gas/Ocf Lov Temp Probe For - Part# Fm8263196 (FM8263196)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Steel Cut Oats 25lbs (1385B25)
- AVAMIX JE700 Continuous Feed Juice Extractor with Pulp Ejection - 120V (928JE700)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- AVAMIX IBHD14 14in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD14)
- AVAMIX IBHD12 12in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD12)
- AVAMIX IBHD14COMBO Heavy-Duty 14in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD14COMBO)
- AVAMIX 3 1/2 hp Commercial Blender with Keypad Control Adjustable Speed and 64 oz. Tritan Container (928BX2100K)
- GOURMET BY STARFRIT ECO Juicer (080289-006-0000)
- Avamix Blenders and Juicers